Shop All Arbors
Parlec
Shell Mill Holder, CAT40, Pilot Dia .75 In
Mfr # C40-75SM2
Zoro # G2719692
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Projection 1-1/2 in
- Coolant Fed Non-Coolant Through
- Pilot Length 0.6800 in
- Pilot Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CV40 |
Pilot Length | 0.6800 in |
Pilot Dia. | 3/4 in |
Lock Screw Thread Size | 3/8"-24 |
Body Dia. | 1.75" |
Details
Item | Shell Mill Holder |
Projection | 1-1/2 in |
Coolant Fed | Non-Coolant Through |
Runout | Less Than or Equal to 0.0002 in |
Shank Type - Machining | Taper |
Material - Machining | High Speed Steel |
Features | 56 to 50 HRC for Long Service Life, ParSymmetry Design for High-Speed Operation, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Description
Shell Mill Holder, Taper Size CV40, Pilot Dia. 3/4 in, Pilot Length 0.6800 in, Projection 1-1/2 in, Lock Screw Thread Size 3/8 In.-24, Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430108)
- WIRECRAFTERS Physical Barrier Panel, 1 ft x 5ft, Enamel (15)
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 3 in Long, 1 1/32 in Short, 10 PK (15114)
- MIDWEST SNIPS Tinners Snip, Straight/Wide Curves, 16 in, Molybdenum Alloy Steel (MWT-167B)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- PARLEC Shell Mill Holder, BT40, Pilot Dia .75 In (B40-75SM2)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- HOUGEN Replacment pilots for 11088 Arbor (11083)
- Parlec Arbors