Shop All Arbors
Parlec
Shell Mill Holder, CAT40, Pilot Dia 1.0 In
Mfr # C40-10SM4
Zoro # G2091591
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT40
- Projection 4 in
- Coolant Fed Non-Coolant Through
- Pilot Dia. 1 in
- Body Dia. 2.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CAT40 |
Pilot Dia. | 1 in |
Body Dia. | 2.25" |
Lock Screw Thread Size | 1/2"-20 |
Pilot Length | 0.68 in |
Body Diameter | 2.25 in |
Lock Screw Size | 1/2 in |
Pilot Diameter | 1 in |
Head Diameter | 2 1/4 in |
Description
Shell Mill Holder, Taper Size CAT40, Pilot Dia. 1.00 In., Projection 4.00 In., Pilot Length 0.68 In., Body Dia. 2.25 In., Lock Screw Thread Size 1/2-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Compact 3/8" Drive Swivel Head Ratchet (649941)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-05-04-1/2)
- STARRETT Dial Test Indicator Only (711FS/GS)
- STANLEY Tool Box, Plastic, Black/Yellow, 24 in W x 10-1/2 in D x 10 in H (STST24410)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- PARLEC Stub Arbor, BT 40, Style 2, 1.750 In. (B40-10SA400)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM3)
- PARLEC Shell Mill Holder, CAT50, Pilot Di 1.50 In (C50-15SM2)
- JACOBS AO303 Arbor 3MT/3JT (7315N)
- Parlec Arbors