Shop All Arbors
Parlec
Shell Mill Holder, CAT40, Pilot Di 1.25 In
Mfr # C40-12SM4
Zoro # G0976586
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Projection 4 in
- Coolant Fed Non-Coolant Through
- Lock Screw Thread Size 5/8"-18
- Pilot Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CV40 |
Lock Screw Thread Size | 5/8"-18 |
Pilot Dia. | 1-1/4 in |
Pilot Length | 0.6800 in |
Body Dia. | 2.75" |
Details
Item | Shell Mill Holder |
Projection | 4 in |
Coolant Fed | Non-Coolant Through |
Features | 56 to 50 HRC for Long Service Life, ParSymmetry Design for High-Speed Operation, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Runout | Less Than or Equal to 0.0002 in |
Material - Machining | High Speed Steel |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size CV40, Pilot Dia. 1-1/4 in, Pilot Length 0.6800 in, Projection 4 in, Lock Screw Thread Size 5/8 In.-18, Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Tip, 1.5 (124-821)
- SIMONDS Veneer Knife File, 10 (73761830)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1516)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 15 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE Deep Well Sockets (49-66-6832)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM2)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM3)
- PARLEC Stub Arbor, BT 40, Style 2, 1.750 In. (B40-10SA400)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- PARLEC Shell Mill Holder, BT40, Pilot Dia .75 In (B40-75SM2)
- DRILL AMERICA 2MT Taper Shank # Jacobs Taper Chuck Arbor (DEWA0202)
- Parlec Arbors