Shop All Arbors
Parlec
Shell Mill Holder, BT40, Pilot Dia .75 In
Mfr # B40-75SM4
Zoro # G0293352
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT40
- Projection 4 in
- Coolant Fed Non-Coolant Through
- Pilot Length 0.6800 in
- Body Dia. 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | BT40 |
Pilot Length | 0.6800 in |
Body Dia. | 1.75" |
Pilot Dia. | 3/4 in |
Lock Screw Thread Size | 3/8"-24 |
Details
Item | Shell Mill Holder |
Projection | 4 in |
Coolant Fed | Non-Coolant Through |
Features | 56 to 50 HRC for Long Service Life, ParSymmetry Design for High-Speed Operation, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Runout | Less Than or Equal to 0.0002 in |
Material - Machining | High Speed Steel |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size BT40, Pilot Dia. 3/4 in, Pilot Length 0.6800 in, Projection 4 in, Lock Screw Thread Size 3/8 In.-24, Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Safety Ramp Walking Straight, 13-1/2"x6 (CC084)
- WESTWARD Combination Wrench, Metric, 15mm Size (36A296)
- MILWAUKEE TOOL 7mm HollowCore Magnetic Nut Driver (48-22-2534)
- DYNAMIC Tools 2.5mm Loop Handle Hex Key, 9" Long (D043302)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM2)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- PARLEC Stub Arbor, BT 40, Style 2, 1.750 In. (B40-10SA400)
- PARLEC Shell Mill Holder, BT40, Pilot Dia .75 In (B40-75SM2)
- ASTRO PNEUMATIC Arbor, 3/8", Pinstripe Rem Pad (400E-AR)
- Parlec Arbors