Shop All Arbors
Parlec
Shell Mill Holder, BT40, Pilot Dia 1.50 In
Mfr # B40-15SM2
Zoro # G3486664
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT40
- Projection 2-1/4 in
- Coolant Fed Non-Coolant Through
- Lock Screw Thread Size 3/4"-16
- Body Dia. 3.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | BT40 |
Lock Screw Thread Size | 3/4"-16 |
Body Dia. | 3.75" |
Pilot Dia. | 1-1/2 in |
Pilot Length | 0.9400 in |
Details
Item | Shell Mill Holder |
Projection | 2-1/4 in |
Coolant Fed | Non-Coolant Through |
Runout | Less Than or Equal to 0.0002 in |
Shank Type - Machining | Taper |
Material - Machining | High Speed Steel |
Features | 56 to 50 HRC for Long Service Life, ParSymmetry Design for High-Speed Operation, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Description
Shell Mill Holder, Taper Size BT40, Pilot Dia. 1-1/2 in, Pilot Length 0.9400 in, Projection 2-1/4 in, Lock Screw Thread Size 3/4 In.-16, Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hose Unit-Hyd (17707)
- CRAFTSMAN Sockets, 3/8" Drive 22mm 6 Point Shallow (CMMT43585)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50006)
- M.A. FORD End Mill, 1/4" Dia, 3/4" Cut, Carbide (13625000)
- PARLEC Stub Arbor, BT 40, Style 2, 1.750 In. (B40-10SA400)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- YG-1 TOOL CO Slitting Saw Arbor Cap (ZZ053)
- Parlec Arbors