Shop All Arbors
Parlec
Shell Mill Holder, BT40, Pilot Dia 1.25 In
Mfr # B40-12SM2
Zoro # G1591317
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT40
- Projection 2-1/4 in
- Coolant Fed Non-Coolant Through
- Lock Screw Thread Size 5/8"-18
- Pilot Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | BT40 |
Lock Screw Thread Size | 5/8"-18 |
Pilot Dia. | 1-1/4 in |
Pilot Length | 0.6800 in |
Body Dia. | 2.75" |
Details
Item | Shell Mill Holder |
Projection | 2-1/4 in |
Coolant Fed | Non-Coolant Through |
Features | 56 to 50 HRC for Long Service Life, ParSymmetry Design for High-Speed Operation, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Shank Type - Machining | Taper |
Material - Machining | High Speed Steel |
Runout | Less Than or Equal to 0.0002 in |
Description
Shell Mill Holder, Taper Size BT40, Pilot Dia. 1-1/4 in, Pilot Length 0.6800 in, Projection 2-1/4 in, Lock Screw Thread Size 5/8 In.-18, Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 18" 4R Blade 2 Piece Precision Combination Square Set - 34-218-2 (34-218-2)
- BIG HORN 12 Inch Table Saw Blade Holder (19177)
- REGAL CUTTING TOOLS M16 x 1.5 D6 4 Flt. Bottom Metric Hand Tap (027786AS)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14893)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- PARLEC Stub Arbor, BT 40, Style 2, 1.750 In. (B40-10SA400)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM2)
- JACOBS AO233 Arbor 2MT/33JT (7312N)
- Parlec Arbors