Shop All Arbors
Parlec
Shell Mill Holder, BT40, Pilot Dia 1.00 In
Mfr # B40-10SM4
Zoro # G2444881
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT40
- Projection 4 in
- Coolant Fed Non-Coolant Through
- Lock Screw Thread Size 1/2"-20
- Body Dia. 2.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | BT40 |
Lock Screw Thread Size | 1/2"-20 |
Body Dia. | 2.25" |
Pilot Dia. | 1 in |
Pilot Length | 0.6800 in |
Details
Item | Shell Mill Holder |
Projection | 4 in |
Coolant Fed | Non-Coolant Through |
Shank Type - Machining | Taper |
Runout | Less Than or Equal to 0.0002 in |
Features | 56 to 50 HRC for Long Service Life, ParSymmetry Design for High-Speed Operation, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Material - Machining | High Speed Steel |
Description
Shell Mill Holder, Taper Size BT40, Pilot Dia. 1 in, Pilot Length 0.6800 in, Projection 4 in, Lock Screw Thread Size 1/2 In.-20, Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 5mm 6 Point 26mm 3/8 Sq. Drive (3400M-5)
- COMMAND TOOLING SYSTEMS Collet Nut Wrench, ER32 (XCCW-D032)
- VERSA TOOL 15 Blade 7 Type Oscillating Multi Tool Saw Blade Kit (DB-K7)
- JET 5632161 Bi-Metal Bandsaw Blade 3/4in x .035in x 93in x 10/14T (5632161-JET)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM3)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM2)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- PARLEC Shell Mill Holder, BT40, Pilot Dia .75 In (B40-75SM2)
- WEILER Drive Arbor for 2" and 3" Maximum Density Miniature Disc Brushes (89033)
- Parlec Arbors