Shop All Arbors
Parlec
Shell Mill Holder, BT30, Pilot Dia .75 In
Mfr # B30-75SM118
Zoro # G3127957
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT30
- Projection 1.1800 in
- Coolant Fed Non-Coolant Through
- Pilot Length 0.6800 in
- Body Dia. 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | BT30 |
Pilot Length | 0.6800 in |
Body Dia. | 1.75" |
Pilot Dia. | 3/4 in |
Lock Screw Thread Size | 3/8"-24 |
Details
Item | Shell Mill Holder |
Projection | 1.1800 in |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Features | 56 to 50 HRC for Long Service Life, ParSymmetry Design for High-Speed Operation, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size BT30, Pilot Dia. 3/4 in, Pilot Length 0.6800 in, Projection 1.1800 in, Lock Screw Thread Size 3/8 In.-24, Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Porter Cable 802173, PK 2 (R03)
- DIABLO SDS-Plus And SDS-Max Dual-Tooth Flat Chi (DMAPLCH2010)
- EAGLE TOOL US Drill Bit Extensn, 1/4in Shank Dia, 36in L (ETX25036)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 #10-32 UNF (341813)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- PARLEC Stub Arbor, BT 40, Style 2, 1.750 In. (B40-10SA400)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM3)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM2)
- PARLEC Shell Mill Holder, BT40, Pilot Dia .75 In (B40-75SM2)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- DICO PRODUCTS Arbor Adaptor with 1/4" Round Mounted M (7600071)
- Parlec Arbors