Shop All Arbors
Parlec
Shell Mill Holder, BT30, Pilot Dia 1.00 In
Mfr # B30-10SM177
Zoro # G1843222
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT30
- Projection 1.7700 in
- Coolant Fed Non-Coolant Through
- Pilot Length 0.6800 in
- Body Dia. 2.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | BT30 |
Pilot Length | 0.6800 in |
Body Dia. | 2.38" |
Lock Screw Thread Size | 1/2"-20 |
Pilot Dia. | 1 in |
Details
Item | Shell Mill Holder |
Projection | 1.7700 in |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Shank Type - Machining | Taper |
Features | 56 to 50 HRC for Long Service Life, ParSymmetry Design for High-Speed Operation, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Description
Shell Mill Holder, Taper Size BT30, Pilot Dia. 1 in, Pilot Length 0.6800 in, Projection 1.7700 in, Lock Screw Thread Size 1/2 In.-20, Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Jaw Puller, 7 t, 2 Jaw (J4037)
- BOSCH Switch (2607200674)
- GEARWRENCH 14 Pc 90T 12PT SAE Combi Ratchet Wrench Set (KDT86959)
- ERNST MANUFACTURING 30 Tool 'No-Slip' Low Profile Wrench Rails, Red (6050)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- CLESCO 3/8" Hole Nut Type Arbor 1/4 X 2-1/2 W/Stampflangwasher (W-23M)
- Parlec Arbors