Shop All Toolholder Parts
Parlec
Set Screw, Weldon, 1 In-14, Hex 9/16 In
Mfr # 029-928
Zoro # G1967589
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Weldon
- For Use With Weldon End Mill Holders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 029-928
- Zoro # G1967589
- Country of Origin United States
- Category Toolholder Parts
Details
Item | Set Screw |
Type | Weldon |
For Use With | Weldon End Mill Holders |
Description
Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORE & WRIGHT Inside Caliper 150mm/6" (516)
- DRILL AMERICA 17/64" Quick Change Hex Shank Drill Bit (KFDHEX17/64)
- WESTWARD #1 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL71)
- ECLIPSE Combo Wrench Set, Steel, 2-3/4 to 4 in. (900-070)
- CARMEX Anvil, Toolholer 4PMY2 (AE 16)
- EPPINGER BMT65, Drilling and milling head, angular, double sided collet chuck, ER32A, PRECIFLEX, CC, (7.073.612)
- TUNGALOY Screw, SCR-TRM-T7 (7003274)
- EPPINGER HAAS Radial drilling and milling holder, VDI 40 shank, ER32, Coupling 11755mm (RLT.3240HAASSL40L)
- WALTER Screw for Indexable Insert FS2266 Unit of Measure - Metric (FS2266)
- EPPINGER R78831B BMT45, Drilling and milling head, straight collet chuck, ER20A, PRECIFLEX (7.073.120)
- EPPINGER R78883 BMT75, Drilling and milling head, angular, left hand collet chuck, ER40A, PRECIFLEX, CC (7.073.340)
- Parlec Toolholder Parts