Shop All Toolholder Accessories
Parlec
Retention Knob, MAS-BT, M12X1.75, 60 Deg
Mfr # 3004TRK
Zoro # G1679151
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.430"
- Flange to Angle Length 0.7100 in
- Flange to Knob Length 0.710 in
- Angle 60 Degrees
- Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 3004TRK
- Zoro # G1679151
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.430" |
Flange to Angle Length | 0.7100 in |
Flange to Knob Length | 0.710 in |
Thread Size | M12 |
Taper Size | BT30 |
Overall Length | 1.7000 in |
Neck Dia. | 0.2730 in |
Angle Radius | 60 Degrees |
Knob Outside Dia. | 0.4300 in |
Details
Item | Retention Knob |
Angle | 60 Degrees |
Coolant Fed | Non-Coolant Through |
Standards | MAS |
Resistance Properties | Shock Resistant |
Thread Pitch | 1.75mm |
Material - Machining | High Speed Steel |
Features | Case Hardened to Ensure Long Service Life |
Description
Retention Knob, Taper Size BT30, Thread Size M12, Angle Radius 60 Degrees , Knob Outside Dia. 0.4300 in, Coolant Fed Non-Coolant Through, Features Case Hardened to Ensure Long Service Life, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Steel Loop Hammer Holder (439)
- M.A. FORD 1/2X1X.030R Endmill (79250001)
- DRILL AMERICA #7/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS7/0)
- SWANSON TOOL 9" Swanson Magnetic Extruded Aluminum Torpedo Level (SWTL800M)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- Parlec Toolholder Accessories