Shop All Toolholder Accessories
Parlec
Retention Knob, MAS-BT, M12X1.75, 45 Deg
Mfr # 3003TRK
Zoro # G1300485
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.430"
- Flange to Angle Length 0.7100 in
- Flange to Knob Length 0.710 in
- Angle 45 Degrees
- Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 3003TRK
- Zoro # G1300485
- Country of Origin Multiple
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.430" |
Flange to Angle Length | 0.7100 in |
Flange to Knob Length | 0.710 in |
Thread Size | M12 |
Taper Size | BT30 |
Neck Dia. | 0.2730 in |
Overall Length | 1.7000 in |
Angle Radius | 45 Degrees |
Knob Outside Dia. | 0.4300 in |
Details
Item | Retention Knob |
Angle | 45 Degrees |
Coolant Fed | Non-Coolant Through |
Features | Case Hardened to Ensure Long Service Life |
Standards | MAS |
Resistance Properties | Shock Resistant |
Material - Machining | High Speed Steel |
Thread Pitch | 1.75mm |
Description
Retention Knob, Taper Size BT30, Thread Size M12, Angle Radius 45 Degrees , Knob Outside Dia. 0.4300 in, Coolant Fed Non-Coolant Through, Features Case Hardened to Ensure Long Service Life, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Dbl Cut, 14 In., Black Oxide (12F848)
- URREA Nut Setter Bit, 5/16"X- 9/16" (10520)
- EMPIRE LEVEL 8 oz Plumb Bob (908)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 3/4 in L (53YV79)
- PARLEC Taper Type Tightening Fixture, 30, 3.5 L (TF30)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- PARLEC Tap, Numertab, 770 Series, CAT50 Shank (C50-77TA4C)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- PARLEC Collet Chuck, 0.020-0.275, ER11, 0.75 In (ER11-750-6H)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- Parlec Toolholder Accessories