Shop All Toolholder Accessories
Parlec
Retention Knob, MAS-BT, 5/8-11, 90 Deg
Mfr # 4001TRK
Zoro # G0358915
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.588"
- Flange to Angle Length 0.9880 in
- Flange to Knob Length 0.988 in
- Angle 90 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 4001TRK
- Zoro # G0358915
- Country of Origin Multiple
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.588" |
Flange to Angle Length | 0.9880 in |
Flange to Knob Length | 0.988 in |
Thread Size | 5/8"-11 |
Taper Size | BT30 |
Neck Dia. | 0.3930 in |
Overall Length | 2.1300 in |
Angle Radius | 90 Degrees |
Knob Outside Dia. | 0.5880 in |
Details
Item | Retention Knob |
Angle | 90 Degrees |
Coolant Fed | Non-Coolant Through |
Features | Case Hardened to Ensure Long Service Life |
Standards | MAS |
Resistance Properties | Shock Resistant |
Material - Machining | High Speed Steel |
Description
Retention Knob, Taper Size BT30, Thread Size 5/8 In.-11, Angle Radius 90 Degrees , Knob Outside Dia. 0.5880 in, Coolant Fed Non-Coolant Through, Features Case Hardened to Ensure Long Service Life, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tape Measure Sleeve, Tether, Black (JTAPESLV)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11554)
- MAYHEW PRO Solid Punch, 6in L, 5/16in Tip, Steel, BO (20105)
- KT PRO TOOLS Combination Speed Wrench Set, Metric 13 Piece (A13201MR)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- PARLEC Taper Type Tightening Fixture, 30, 3.5 L (TF30)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- GS TOOLING 12 Drive Key Set For 114 Shell Mill Holders (534170)
- Parlec Toolholder Accessories