Shop All Toolholder Accessories
Parlec
Retention Knob, MAS-BT, 5/8-11, 45 Deg
Mfr # C400TRK
Zoro # G2758226
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.588"
- Flange to Angle Length 1.1370 in
- Flange to Knob Length 1.137 in
- Angle 45 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C400TRK
- Zoro # G2758226
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.588" |
Flange to Angle Length | 1.1370 in |
Flange to Knob Length | 1.137 in |
Thread Size | 5/8"-11 |
Taper Size | BT40 |
Overall Length | 2.3000 in |
Neck Dia. | 0.4060 in |
Knob Outside Dia. | 0.5880 in |
Angle Radius | 45 Degrees |
Details
Item | Retention Knob |
Angle | 45 Degrees |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Resistance Properties | Shock Resistant |
Features | Case Hardened to Ensure Long Service Life |
Standards | MAS |
Description
Retention Knob, Taper Size BT40, Thread Size 5/8 In.-11, Angle Radius 45 Degrees , Knob Outside Dia. 0.5880 in, Coolant Fed Non-Coolant Through, Features Case Hardened to Ensure Long Service Life, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GWS TOOL GROUP 310416 End Mill (310416)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Orange (38053)
- TEKTON 1/2 Inch Cold Chisel (66005)
- KNIPEX Retaining Ring Plier Set, 45 deg., 4 pcs. (9K 00 19 02 US)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- PARLEC Collet Chuck, 0.020-0.275, ER11, 0.75 In (ER11-750-6H)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- GS TOOLING R8 JT3 Jacobs Taper Adapter (534464)
- Parlec Toolholder Accessories