Shop All Toolholder Accessories
Parlec
Retention Knob, MAS-BT, 1-8, 90 Deg
Mfr # 5001TRK
Zoro # G1743104
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.904"
- Flange to Angle Length 1.3780 in
- Flange to Knob Length 1.378 in
- Angle 90 Degrees
- Thread Size 1"-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 5001TRK
- Zoro # G1743104
- Country of Origin Multiple
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.904" |
Flange to Angle Length | 1.3780 in |
Flange to Knob Length | 1.378 in |
Thread Size | 1"-8 |
Taper Size | BT50 |
Overall Length | 3.0700 in |
Neck Dia. | 0.6670 in |
Knob Outside Dia. | 0.9040 in |
Angle Radius | 90 Degrees |
Details
Item | Retention Knob |
Angle | 90 Degrees |
Coolant Fed | Non-Coolant Through |
Features | Case Hardened to Ensure Long Service Life |
Material - Machining | High Speed Steel |
Resistance Properties | Shock Resistant |
Standards | MAS |
Description
Retention Knob, Taper Size BT50, Thread Size 1 In.-8, Angle Radius 90 Degrees , Knob Outside Dia. 0.9040 in, Coolant Fed Non-Coolant Through, Features Case Hardened to Ensure Long Service Life, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Aviation Snip, Right, 10", Right, 9-3/4", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610AR)
- DRILLCO 5/16, High Spirl Fl 5/16" Shank Construction Reamer (428A120)
- METABO HPT AIR COIL NAILER 3-1/4"" (NV83A5M)
- MILWAUKEE TOOL M18 Compact Brushless 2-Tool Combo Kit (3692-22CT)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- Parlec Toolholder Accessories