Shop All Toolholder Accessories
Parlec
Retention Knob, MAS-BT, 1-8, 60 Deg
Mfr # 5014TRK
Zoro # G2345551
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.904"
- Flange to Angle Length 1.3780 in
- Flange to Knob Length 1.378 in
- Angle 60 Degrees
- Thread Size 1"-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 5014TRK
- Zoro # G2345551
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.904" |
Flange to Angle Length | 1.3780 in |
Flange to Knob Length | 1.378 in |
Thread Size | 1"-8 |
Taper Size | CAT50 |
Overall Length | 3.07 in |
Neck Dia. | 0.6670 in |
Angle Radius | 60 Degrees |
Knob Outside Dia. | 0.9040 in |
Knob Outside Diameter | 0.9 in |
Neck Diameter | 0.667 in |
Flange to Beginning of Knob Length | 1.378 in |
Flange to End of Knob Length | 1.77 in |
Details
Item | Retention Knob |
Angle | 60 Degrees |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Features | Case Hardened to Ensure Long Service Life |
Standards | MAS |
Resistance Properties | Shock Resistant |
Material | High Speed Steel |
Description
Retention Knob, Taper Size CAT50, Thread Size 1 In.-8, Angle Radius 60 Degrees , Knob Outside Dia. 0.9040 in, Coolant Fed Non-Coolant Through, Features Case Hardened to Ensure Long Service Life, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 6" Flexible 5R EZ Read Rule (523070060)
- FREEMAN Pneumatic Framing and Finishing Nailers and Staplers Combo Kit W/ Canv (P5FRFNFWSCB)
- MAKITA Crown Molding Stopper Set Makita LS1040 (192622-1)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A187)
- PARLEC Tap, Numertab, 770 Series, CAT50 Shank (C50-77TA4C)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- PARLEC Collet Wrench, Pin Spanner, ER40 (40ERNW)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- Parlec Toolholder Accessories