Shop All Toolholder Accessories
Parlec
Retention Knob, MAS-BT, 1-8, 45 Deg, w/Hole
Mfr # MAK050TRK
Zoro # G2076225
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 0.904"
- Flange to Angle Length 1.3860 in
- Flange to Knob Length 1.386 in
- Angle 45 Degrees
- Thread Size 1"-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # MAK050TRK
- Zoro # G2076225
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.904" |
Flange to Angle Length | 1.3860 in |
Flange to Knob Length | 1.386 in |
Thread Size | 1"-8 |
Taper Size | BT50 |
Overall Length | 3.1400 in |
Neck Dia. | 0.6670 in |
Coolant Hole Dia. | 0.2360 in |
Knob Outside Dia. | 0.9040 in |
Angle Radius | 45 Degrees |
Details
Item | Retention Knob |
Angle | 45 Degrees |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Resistance Properties | Shock Resistant |
Standards | Makino |
Features | Case Hardened to Ensure Long Service Life |
Description
Retention Knob, Taper Size BT50, Thread Size 1 In.-8, Angle Radius 45 Degrees , Knob Outside Dia. 0.9040 in, Coolant Fed Coolant Through, Features Case Hardened to Ensure Long Service Life, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 50’ Polyester Fish Tape w/Flexible Metal Leader (48-22-4192)
- MITUTOYO Durometer, O-Ring Fixture (64AAA963)
- BETA Metric Plain Hex Male Key, 2.5 mm Tip Size, 6 in Long, 2 1/2 in Short (951)
- KLEIN TOOLS Bucket Bag, Bucket Bag, #1 Canvas, 1 Pockets (5104VT)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- PARLEC Tap, Numertab, 770 Series, CAT50 Shank (C50-77TA4C)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- Parlec Toolholder Accessories