Shop All Toolholder Accessories
Parlec
Retention Knob, MAS-BT, 1-8, 45 Deg
Mfr # 5005TRK
Zoro # G1973282
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.904"
- Flange to Angle Length 1.3780 in
- Flange to Knob Length 1.378 in
- Angle 45 Degrees
- Thread Size 1"-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 5005TRK
- Zoro # G1973282
- Country of Origin Multiple
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.904" |
Flange to Angle Length | 1.3780 in |
Flange to Knob Length | 1.378 in |
Thread Size | 1"-8 |
Taper Size | BT50 |
Neck Dia. | 0.6670 in |
Overall Length | 3-3/32 in |
Knob Outside Dia. | 0.9040 in |
Angle Radius | 45 Degrees |
Details
Item | Retention Knob |
Angle | 45 Degrees |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Standards | MAS |
Features | Case Hardened to Ensure Long Service Life |
Resistance Properties | Shock Resistant |
Description
Retention Knob, Taper Size BT50, Thread Size 1 In.-8, Angle Radius 45 Degrees , Knob Outside Dia. 0.9040 in, Coolant Fed Non-Coolant Through, Features Case Hardened to Ensure Long Service Life, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Power Bit 1/4" Hex B, +00x1.58x49H, PK10 (B35P0015849H)
- BON TOOL Bon 82-558 T Bar Coating Applicator Cover, Woven Fabric 18" (82-558)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (35891)
- OSG Spiral Flute Tap, Bottoming, 3 (1755101)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- PARLEC Collet Chuck, 0.020-0.275, ER11, 0.75 In (ER11-750-6H)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- Parlec Toolholder Accessories