Shop All Toolholder Accessories
Parlec
Retention Knob, DIN, M16X2, 45 Deg
Mfr # 4003TRK
Zoro # G0430114
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.588"
- Flange to Angle Length 1.1020 in
- Flange to Knob Length 1.102 in
- Angle 45 Degrees
- Thread Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parlec
- MFR # 4003TRK
- Zoro # G0430114
- Country of Origin Multiple
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.588" |
Flange to Angle Length | 1.1020 in |
Flange to Knob Length | 1.102 in |
Thread Size | M16 |
Taper Size | BT40 |
Overall Length | 2-23/64 in |
Neck Dia. | 0.3930 in |
Angle Radius | 45 Degrees |
Knob Outside Dia. | 0.5880 in |
Details
Item | Retention Knob |
Angle | 45 Degrees |
Coolant Fed | Non-Coolant Through |
Resistance Properties | Shock Resistant |
Material - Machining | High Speed Steel |
Standards | MAS |
Thread Pitch | 2.00mm |
Features | Case Hardened to Ensure Long Service Life |
Description
Retention Knob, Taper Size BT40, Thread Size M16, Angle Radius 45 Degrees , Knob Outside Dia. 0.5880 in, Coolant Fed Non-Coolant Through, Features Case Hardened to Ensure Long Service Life, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- BOSCH Extension, 12 In (DSBE1012)
- KEO Slotting Saw, 3/32" Cutter Thickness (MS3711-3X3/32X1-28T 105-07500)
- HAZET TOOLS 11-1/2" rubber mallet (HZ1959-3)
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- PARLEC Collet Chuck, 0.020-0.275, ER11, 0.75 In (ER11-750-6H)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- Parlec Toolholder Accessories