Shop All Toolholder Accessories
Parlec
Retention Knob, DIN, M16X2, 15 Deg
Mfr # 4020TRK
Zoro # G3481913
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.748"
- Flange to Angle Length 0.9050 in
- Flange to Knob Length 0.905 in
- Angle 15 Degrees
- Thread Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parlec
- MFR # 4020TRK
- Zoro # G3481913
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.748" |
Flange to Angle Length | 0.9050 in |
Flange to Knob Length | 0.905 in |
Thread Size | M16 |
Taper Size | 40 |
Overall Length | 2.2600 in |
Coolant Hole Dia. | 0.2760 in |
Neck Dia. | 0.5500 in |
Knob Outside Dia. | 0.7480 in |
Angle Radius | 15 Degrees |
Details
Item | Retention Knob |
Angle | 15 Degrees |
Coolant Fed | Coolant Through |
Thread Pitch | 2.00mm |
Features | Case Hardened to Ensure Long Service Life |
Resistance Properties | Shock Resistant |
Material - Machining | High Speed Steel |
Standards | DIN |
Description
Retention Knob, Taper Size 40, Thread Size M16, Angle Radius 15 Degrees , Knob Outside Dia. 0.7480 in, Coolant Fed Coolant Through, Features Case Hardened to Ensure Long Service Life, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650021711)
- INSIZE Step And Gap Gage, 0-.5"/0-12.7Mm (2168-12)
- DREMEL Dremel 3000.54 24 Piece Black Rotary Tool Kit With Storage Case (401792)
- MILWAUKEE TOOL Impact Driver Kit, 12 V, 100 dB, 2.0 lb (3453-22, 48-11-2425, 48-32-4403)
- PARLEC Collet Chuck, 0.020-0.275, ER11, 0.75 In (ER11-750-6H)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- PARLEC Tap, Numertab, 770 Series, CAT50 Shank (C50-77TA4C)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- Parlec Toolholder Accessories