Shop All Toolholder Accessories
Parlec
Retention Knob, DIN, 5/8-11, 75 Deg
Mfr # 4010TRK
Zoro # G2642875
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 0.748"
- Flange to Angle Length 0.9060 in
- Flange to Knob Length 0.906 in
- Angle 75 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 4010TRK
- Zoro # G2642875
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.748" |
Flange to Angle Length | 0.9060 in |
Flange to Knob Length | 0.906 in |
Thread Size | 5/8"-11 |
Taper Size | BT40 |
Neck Dia. | 0.5510 in |
Overall Length | 2.1300 in |
Coolant Hole Dia. | 0.2760 in |
Knob Outside Dia. | 0.7480 in |
Angle Radius | 75 Degrees |
Details
Item | Retention Knob |
Angle | 75 Degrees |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Resistance Properties | Shock Resistant |
Features | Case Hardened to Ensure Long Service Life |
Description
Retention Knob, Taper Size BT40, Thread Size 5/8 In.-11, Angle Radius 75 Degrees , Knob Outside Dia. 0.7480 in, Coolant Fed Coolant Through, Features Case Hardened to Ensure Long Service Life, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Compact Router, Brushless, Cordless, 40V (GTR01Z)
- GREY PNEUMATIC SKT 1/2" DR X 1/2" UNIVERSAL IM (GP2229UJ)
- GEARWRENCH 3/8" 120XP™ Flex Head Electronic Torque Wrench with Angle (85195)
- IRWIN End Cutting Nippers, 8 In. (2078318)
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- PARLEC Collet Chuck, 0.020-0.275, ER11, 0.75 In (ER11-750-6H)
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg (40NTRK)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- Parlec Toolholder Accessories