Shop All Toolholder Accessories
Parlec
Ret Knob, MAS-BT, 5/8-11, 45 Deg, w/Hole
Mfr # C400TRKC
Zoro # G2417502
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 0.588"
- Flange to Angle Length 1.1370 in
- Flange to Knob Length 1.137 in
- Angle 45 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C400TRKC
- Zoro # G2417502
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.588" |
Flange to Angle Length | 1.1370 in |
Flange to Knob Length | 1.137 in |
Thread Size | 5/8"-11 |
Taper Size | BT40 |
Coolant Hole Dia. | 0.1570 in |
Overall Length | 2.3000 in |
Neck Dia. | 0.4060 in |
Angle Radius | 45 Degrees |
Knob Outside Dia. | 0.5880 in |
Details
Item | Retention Knob |
Angle | 45 Degrees |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Features | Case Hardened to Ensure Long Service Life |
Resistance Properties | Shock Resistant |
Standards | MAS |
Description
Retention Knob, Taper Size BT40, Thread Size 5/8 In.-11, Angle Radius 45 Degrees , Knob Outside Dia. 0.5880 in, Coolant Fed Coolant Through, Features Case Hardened to Ensure Long Service Life, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Round Pin Punch, 1/4 x 6, Nonsparking (P-51)
- DAKE Arbor Press, 1.5 Tons (901002)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #30 (C15916)
- KO-KEN Bit Slotted 1.6 x 10 32mm 5/16 Hex Drive (100S.32-10)
- PARLEC Taper Type Tightening Fixture, 30, 3.5 L (TF30)
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg (40NTRK)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- Parlec Toolholder Accessories