Shop All Toolholder Accessories
Parlec
Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole
Mfr # 40TRK
Zoro # G3426342
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.740"
- Flange to Angle Length 0.4400 in
- Flange to Knob Length 0.440 in
- Angle 45 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 40TRK
- Zoro # G3426342
- Country of Origin Multiple
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.740" |
Flange to Angle Length | 0.4400 in |
Flange to Knob Length | 0.440 in |
Thread Size | 5/8"-11 |
Taper Size | 40 |
Neck Dia. | 0.4900 in |
Overall Length | 1.6800 in |
Coolant Hole Dia. | 0.2810 in |
Knob Outside Dia. | 0.7400 in |
Angle Radius | 45 Degrees |
Details
Item | Retention Knob |
Angle | 45 Degrees |
Standards | ANSI |
Description
Retention Knob, Taper Size 40, Thread Size 5/8 In.-11, Angle Radius 45 Degrees , Knob Outside Dia. 0.7400 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 31.7 Oz (1EJX4)
- AVEN Cutter Tapered, 4-1/2", Semi Flush (10325)
- PRO-GRADE TOOLS Phillips Screwdriver, #3X6" (55037)
- KRAFT TOOL Joint Knife, Flexible, 4", Carbon Steel (DW529)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- PARLEC Tap, Numertab, 770 Series, CAT50 Shank (C50-77TA4C)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- J.W. WINCO Wn717.10-0.312-1/2X13-A-St Spring Plunger (717.10-0.312-1/2X13-A-ST)
- Parlec Toolholder Accessories