Shop All End Mill Holders
Parlec
Modular Shank, CAT50, #5 MT, Nose 2.75 In
Mfr # C50-05MT4
Zoro # G0472613
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size CAT50
- Projection 4.7500 in
- Nose Dia. 2-3/4 in
- Taper Style Morse
- Inside Taper #5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C50-05MT4
- Zoro # G0472613
- Country of Origin United States
- Category End Mill Holders
Dimensions
Taper Size | CAT50 |
Nose Dia. | 2-3/4 in |
Inside Taper Size | #5 |
Details
Item | Taper Shank Tool Holder |
Projection | 4.7500 in |
Taper Style | Morse |
Inside Taper | #5 |
Features | Hardened to RC: 56-60 for Long Service Life, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Taper Type | Morse |
Material - Machining | High Speed Steel |
Inside Taper Type | Morse |
Description
Taper Shank Tool Holder, Taper Size CAT50, Inside Taper Size #5, Projection 4.7500 in, Nose Dia. 2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- MILWAUKEE TOOL M12 3/8” Hammer Drill/Driver Kit (2408-22)
- CLEVELAND 4-Flute Ball Nose Single End GP End Mill CTD CEM-SE-4B-TA TiAlN Carbide Ball Nose 4Flute 1x1x2-1/4x5 (C83578)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- PARLEC Modular Shank, CAT40, #2 MT, Nose 1.75 In (C40-02MT1)
- PARLEC Holder, Boring Head, CAT 40, 7/8-20, 1.5 In (C40-87BH1)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- PARLEC Tool Holder, Screw, Holder (2315-01)
- DORIAN Tool Holder, Turning/Facing, Series CXA (D35CXA-1)
- Parlec End Mill Holders