Shop All End Mill Holders
Parlec
Modular Shank, CAT50, #4 MT, Nose 2.25 In
Mfr # C50-04MT3
Zoro # G3029643
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT50
- Projection 3.1800 in
- Nose Dia. 2-1/4 in
- Inside Taper #4
- Taper Style Morse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C50-04MT3
- Zoro # G3029643
- Country of Origin United States
- Category End Mill Holders
Dimensions
Taper Size | CAT50 |
Nose Dia. | 2-1/4 in |
Inside Taper Size | #4 |
Details
Item | Taper Shank Tool Holder |
Projection | 3.1800 in |
Inside Taper | #4 |
Taper Style | Morse |
Inside Taper Type | Morse |
Material - Machining | High Speed Steel |
Taper Type | Morse |
Features | Hardened to RC: 56-60 for Long Service Life, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Description
Taper Shank Tool Holder, Taper Size CAT50, Inside Taper Size #4, Projection 3.1800 in, Nose Dia. 2-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Ratchet, 16" L, Full Polish Finish (J5450FW)
- STEELMAN Impact Extension, 1/2 in, 36 in. L (79995)
- EVOLUTION 1" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included (CT100L)
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.208)
- PARLEC Holder, Boring Head, CAT 40, 7/8-20, 1.5 In (C40-87BH1)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- PARLEC Tool Holder, Screw, Holder (2315-01)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- PARLEC End Mill Holder, CAT40, Bore Dia 0.5000 In (22917-4.63)
- DORIAN Tool Holder, OD/ID, Series BXA (D30BXA-881-OE)
- Parlec Milling & Drilling Toolholders