Shop All End Mill Holders
Parlec
Modular Shank, CAT50, #3 MT, Nose 2.25 In
Mfr # C50-03MT2
Zoro # G1941222
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT50
- Projection 2.3100 in
- Nose Dia. 2-1/4 in
- Inside Taper #3
- Taper Style Morse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C50-03MT2
- Zoro # G1941222
- Country of Origin United States
- Category End Mill Holders
Dimensions
Taper Size | CAT50 |
Nose Dia. | 2-1/4 in |
Inside Taper Size | #3 |
Details
Item | Taper Shank Tool Holder |
Projection | 2.3100 in |
Inside Taper | #3 |
Taper Style | Morse |
Features | Hardened to RC: 56-60 for Long Service Life, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Taper Type | Morse |
Inside Taper Type | Morse |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size CAT50, Inside Taper Size #3, Projection 2.3100 in, Nose Dia. 2-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Curved-Claw Hammer, Steel, Smooth, 16 Oz (6DWG3)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 5/64 and Screw Extractor #1 Set Cle-Line 1864 (C22311)
- SUNEX SKT 1" DR 1-3/4" DEEP IMP (SU556D)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN43)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- PARLEC Modular Shank, CAT40, #2 MT, Nose 1.75 In (C40-02MT1)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- PARLEC Bushing, Power Milling, 1 In, 2.75 In L (12MCRB-100)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- PARLEC Holder, Boring Head, CAT 40, 7/8-20, 1.5 In (C40-87BH1)
- MICRO 100 Tool Holder - Steel (TH-207)
- Parlec Milling & Drilling Toolholders