Shop All End Mill Holders
Parlec
Modular Shank, CAT40, #4 MT, Nose 2 In
Mfr # C40-04MT3
Zoro # G2985464
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size CAT40
- Projection 3-1/2 in
- Nose Dia. 2 in
- Taper Style Morse
- Inside Taper #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-04MT3
- Zoro # G2985464
- Country of Origin United States
- Category End Mill Holders
Dimensions
Taper Size | CAT40 |
Nose Dia. | 2 in |
Inside Taper Size | #4 |
Details
Item | Taper Shank Tool Holder |
Projection | 3-1/2 in |
Taper Style | Morse |
Inside Taper | #4 |
Material - Machining | High Speed Steel |
Features | Hardened to RC: 56-60 for Long Service Life, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Taper Type | Morse |
Inside Taper Type | Morse |
Description
Taper Shank Tool Holder, Taper Size CAT40, Inside Taper Size #4, Projection 3-1/2 in, Nose Dia. 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 37/64 (51390)
- SATA Metric Combination Ratcheting Wrench Set (ST09040-02)
- DEWALT 9" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack) (DW4803)
- TORNADO Cleanmax Paper Bag And Std Vacs, PK12 (CMP-12)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- PARLEC Milling Chuck, CAT40, Projection 3.71 In. (C40-75MC3)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- PARLEC End Mill Holder, CAT40, Bore Dia 0.5000 In (22917-4.63)
- PARLEC Holder, Boring Head, CAT 40, 7/8-20, 1.5 In (C40-87BH1)
- JACOBS Eject Drift 903 for 3/4MT (30486N)
- Parlec Milling & Drilling Toolholders