Shop All End Mill Holders
Parlec
Modular Shank, CAT40, #3 MT, Nose 1.75 In
Mfr # C40-03MT2
Zoro # G0977006
original price:
$132.31
21% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 2.5000 in
- Nose Dia. 1-3/4 in
- Taper Style Morse
- Inside Taper #3
- Features Hardened to RC: 56-60 for Long Service Life, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-03MT2
- Zoro # G0977006
- Country of Origin United States
- Category End Mill Holders
Dimensions
Taper Size | CAT40 |
Nose Dia. | 1-3/4 in |
Inside Taper Size | #3 |
Details
Item | Taper Shank Tool Holder |
Projection | 2.5000 in |
Taper Style | Morse |
Inside Taper | #3 |
Features | Hardened to RC: 56-60 for Long Service Life, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Taper Type | Morse |
Material - Machining | High Speed Steel |
Inside Taper Type | Morse |
Description
Taper Shank Tool Holder, Taper Size CAT40, Inside Taper Size #3, Projection 2.5000 in, Nose Dia. 1-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Slotting Saw, 1/8" Cutter Thickness (MC6021-6X1/8X1-48T 105-09440)
- ZORO SELECT Con-Sert Tool #8, For Masonry Screws (CST850S)
- KEO Countersink Set, 5PC, 3FL, 82 Deg, Carbide (55759)
- DRILL AMERICA 21/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X21/32)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- PARLEC Tool Holder, Screw, Holder (2315-01)
- PARLEC Holder, Boring Head, CAT 40, 7/8-20, 1.5 In (C40-87BH1)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- PARLEC End Mill Holder, CAT40, Bore Dia 0.5000 In (22917-4.63)
- TECHNIKS End Mill Holder, CAT40, 6mm Bore Dia. (22963)
- Parlec Milling & Drilling Toolholders