Shop All End Mill Holders
Parlec
Modular Shank, CAT40, #2 MT, Nose 1.75 In
Mfr # C40-02MT1
Zoro # G0547181
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT40
- Projection 1-3/4 in
- Nose Dia. 1-3/4 in
- Inside Taper #2
- Taper Style Morse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-02MT1
- Zoro # G0547181
- Country of Origin United States
- Category End Mill Holders
Dimensions
Taper Size | CAT40 |
Nose Dia. | 1-3/4 in |
Inside Taper Size | #2 |
Details
Item | Taper Shank Tool Holder |
Projection | 1-3/4 in |
Inside Taper | #2 |
Taper Style | Morse |
Taper Type | Morse |
Inside Taper Type | Morse |
Features | Hardened to RC: 56-60 for Long Service Life, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size CAT40, Inside Taper Size #2, Projection 1-3/4 in, Nose Dia. 1-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE TORX SOCKET 3/8" DR X TP60 (LI81110)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 29 pcs (4695)
- VESTAL MFG VESTAL 236 Brick Lintel, Steel, Painted (236)
- WILLIAMS Williams Wrench, Open End, 15/16 x 1", Satin Chrome (1033C)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- PARLEC End Mill Holder, CAT40, Bore Dia 0.5000 In (22917-4.63)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- Parlec End Mill Holders