Shop All End Mill Holders
Parlec
Modular Shank, CAT40, #1 MT, Nose 1.75 In
Mfr # C40-01MT1
Zoro # G3268036
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT40
- Projection 1-3/4 in
- Nose Dia. 1-3/4 in
- Taper Style Morse
- Inside Taper #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-01MT1
- Zoro # G3268036
- Country of Origin United States
- Category End Mill Holders
Dimensions
Taper Size | CAT40 |
Nose Dia. | 1-3/4 in |
Inside Taper Size | #1 |
Details
Item | Taper Shank Tool Holder |
Projection | 1-3/4 in |
Taper Style | Morse |
Inside Taper | #1 |
Material - Machining | High Speed Steel |
Inside Taper Type | Morse |
Features | Hardened to RC: 56-60 for Long Service Life, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Taper Type | Morse |
Description
Taper Shank Tool Holder, Taper Size CAT40, Inside Taper Size #1, Projection 1-3/4 in, Nose Dia. 1-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 36" Telescoping 2.25" Round Inspection Mirror (41819)
- MAYHEW Punch and Chisel Set, 12-Piece, Steel (66260)
- URREA 3/8" drive, 6-point deep impact socket 10MM (7010M)
- TEKTON 17 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23417)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- PARLEC Modular Shank, CAT40, #2 MT, Nose 1.75 In (C40-02MT1)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- DORIAN Tool Holder, Reversible Cut-Off, AXA (D25AXA-7-71C)
- Parlec End Mill Holders