Shop All End Mill Holders
Parlec
Modular Shank, BT40, #2 MT, Nose 1.75 In
Mfr # B40-02MT1
Zoro # G1814425
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT40
- Projection 1.75 in
- Nose Dia. 1-3/4 in
- Inside Taper #2
- Taper Style Morse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # B40-02MT1
- Zoro # G1814425
- Country of Origin United States
- Category End Mill Holders
Dimensions
Taper Size | BT40 |
Nose Dia. | 1-3/4 in |
Inside Taper Size | #2 |
Shank Taper Size | BT40 |
Mount Taper Size | BT40 |
Details
Item | Taper Shank Tool Holder |
Projection | 1.75 in |
Inside Taper | #2 |
Taper Style | Morse |
Inside Taper Type | Morse |
Taper Type | Morse |
Material - Machining | High Speed Steel |
Features | Hardened to RC: 56-60 for Long Service Life, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Shank Taper Type | Morse |
Mount Taper Type | Morse |
Product Type | Drill Chuck Arbor |
Material | Steel |
Description
Taper Shank Tool Holder, Taper Size BT40, Inside Taper Size #2, Projection 1.75 in, Nose Dia. 1-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134603002)
- KNIPEX Duckbill Plier, 6-1/4", 1-3/16" Jaw (20 02 160)
- PROTO 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (J5014MH)
- DEWALT 20V MAX* DIELESS CABLE CRIMPING TOOL KIT (DCE350M2)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- PARLEC Holder, Boring Head, CAT 40, 7/8-20, 1.5 In (C40-87BH1)
- PARLEC End Mill Holder, CAT40, Bore Dia 0.5000 In (22917-4.63)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- ASTRO PNEUMATIC SLOT 1/4" - 1/8" COLLET REDUCER (AO200-283)
- Parlec End Mill Holders