Shop All End Mill Holders
Parlec
Milling Chuck, CAT50, Projection 3.96 In.
Mfr # C50-75MC3
Zoro # G0256085
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT50
- Projection 3.9600 in
- Nose Dia. 2.1900 in
- Coolant Fed Coolant Through
- Bore Depth 2.2400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C50-75MC3
- Zoro # G0256085
- Country of Origin United States
- Category End Mill Holders
Dimensions
Taper Size | CAT50 |
Nose Dia. | 2.1900 in |
Bore Depth | 2.2400 in |
Hole Dia. | 3/4 in |
Details
Item | Milling Chuck |
Projection | 3.9600 in |
Coolant Fed | Coolant Through |
Features | 56 to 60 HRC;Flange-Entry Coolant is the Same as DIN Form B;Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Description
Milling Chuck, Taper Size CAT50, Hole Dia. 3/4 in, Nose Dia. 2.1900 in, Projection 3.9600 in, Coolant Fed Coolant Through, Bore Depth 2.2400 in, Features 56 to 60 HRC;Flange-Entry Coolant is the Same as DIN Form B;Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 8mm-19mm Surface 300mm 12 pieces 3/8 Sq. Drive (RS3310M/12)
- CHANNELLOCK PLIER NUTBUSTER 9.5" T & G (CL410)
- HUSQVARNA DMND BLD TRBO 4-1/2X7/8"" (542761417)
- TEKTON Combination Wrench Set with Holder, 11-Piece (1/4-3/4 in.) (WCB91101)
- PARLEC Tool Holder, Screw, Holder (2315-01)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- PARLEC Modular Shank, CAT40, #2 MT, Nose 1.75 In (C40-02MT1)
- PARLEC Bushing, Power Milling, 1 In, 2.75 In L (12MCRB-100)
- GS TOOLING BT30 1 x 354 End Mill Holder (532016)
- Parlec End Mill Holders