Shop All End Mill Holders
Parlec
Milling Chuck, CAT40, Projection 3.71 In.
Mfr # C40-75MC3
Zoro # G0802164
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT40
- Projection 3.7100 in
- Nose Dia. 2.1900 in
- Coolant Fed Coolant Through
- Bore Depth 2.2400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-75MC3
- Zoro # G0802164
- Country of Origin United States
- Category End Mill Holders
Dimensions
Taper Size | CAT40 |
Nose Dia. | 2.1900 in |
Bore Depth | 2.2400 in |
Hole Dia. | 3/4 in |
Details
Item | Milling Chuck |
Projection | 3.7100 in |
Coolant Fed | Coolant Through |
Features | 56 to 60 HRC;Flange-Entry Coolant is the Same as DIN Form B;Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Description
Milling Chuck, Taper Size CAT40, Hole Dia. 3/4 in, Nose Dia. 2.1900 in, Projection 3.7100 in, Coolant Fed Coolant Through, Bore Depth 2.2400 in, Features 56 to 60 HRC;Flange-Entry Coolant is the Same as DIN Form B;Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Switch, 120V, AC/DC (343409440)
- DREMEL 1-1/4 in. W Bi-Metal Flush Cut Oscillating Blade Set, 4PK (MM482BU-4)
- TEKTON 1/2 Inch Drive x 22 mm Deep 12-Point Impact Socket (SID23322)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SHD91220)
- PARLEC Bushing, Power Milling, 1 In, 2.75 In L (12MCRB-100)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- PARLEC End Mill Holder, CAT40, Bore Dia 0.5000 In (22917-4.63)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- HHIP 3" X 1 Bore 90 Degree APKT-160408 Indexable Face Mill (2066-3000)
- Parlec Milling & Drilling Toolholders