Shop All End Mill Holders
Parlec
Milling Chuck, BT40, Projection 3.64 In.
Mfr # B40-75MC3
Zoro # G1862183
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT40
- Projection 3.6400 in
- Nose Dia. 2.1900 in
- Coolant Fed Coolant Through
- Bore Depth 2.2400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # B40-75MC3
- Zoro # G1862183
- Country of Origin United States
- Category End Mill Holders
Dimensions
Taper Size | BT40 |
Nose Dia. | 2.1900 in |
Bore Depth | 2.2400 in |
Hole Dia. | 3/4 in |
Details
Item | Milling Chuck |
Projection | 3.6400 in |
Coolant Fed | Coolant Through |
Features | 56 to 60 HRC;Flange-Entry Coolant is the Same as DIN Form B;Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Description
Milling Chuck, Taper Size BT40, Hole Dia. 3/4 in, Nose Dia. 2.1900 in, Projection 3.6400 in, Coolant Fed Coolant Through, Bore Depth 2.2400 in, Features 56 to 60 HRC;Flange-Entry Coolant is the Same as DIN Form B;Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"-30 HSS Plug Hand Tap (DWTST5/16-30P)
- PFERD 6-1/4" Round Needle File - Knurled Handle, Cut 0 (12003)
- MICRO 100 Brazed Tool Bit, D, 2.5 In L, 3/8 In W (D-6)
- BON TOOL Edger, Stainless Steel 6" X 6", 3/8" Radius X 1/2" Lip Wood Handle (12-445)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- PARLEC Modular Shank, CAT40, #2 MT, Nose 1.75 In (C40-02MT1)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- PARLEC Bushing, Power Milling, 1 In, 2.75 In L (12MCRB-100)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- GS TOOLING CAT40 38 x 900 End Mill Holder (531031)
- Parlec Milling & Drilling Toolholders