Shop All Collet Accessories
Parlec
Hex/Spanner Collet Nut, 100PG
Mfr # 100HCN
Zoro # G1491007
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 100PG
- Size 2-1/4
- Type Hex/Spanner
- For Use With PG Collets
- Includes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parlec
- MFR # 100HCN
- Zoro # G1491007
- Country of Origin United States
- Category Collet Accessories
Dimensions
Size | 2-1/4 |
Details
Item | Collet Nut |
Collet Series | 100PG |
Type | Hex/Spanner |
For Use With | PG Collets |
Includes | 1 |
Features | Single Angle |
For Collet Series | PG100 |
Product Type | Collet Nut |
Compatible Manufacturer Model Number | C40-10SC3, C40-10SC5, C40-10SC6, C40BC-10SC300, C40BC-10SC650 |
Compatible Collet Series | PG100 |
Description
Collet Nut, PG100, Hex/Spanner, Single Angle, PG Collets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 14 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91761-10-10-1/2)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4993-TT (J4993-TT)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming 3 Flutes (E0403)
- BETA Soft Face Hammer, 22mm (013900022)
- PARLEC Flush Hex Collet Nut, ER16 (16ERHN)
- PARLEC Collet Nut, ER, Spanner (32ERCN)
- PARLEC Flush Spanner Collet Nut, ER32 (32ERN)
- PARLEC Double Angel Compression Nut, DA100 (ECN10)
- PARLEC Dbl Angel Compression Nut, DA300, 1/2-28 (CN30)
- EPPINGER Collet Nut ER25 AC 6KT External Threads (15809)
- 3M Collet 06575, 1/4 in, 1/pk (06575)
- Parlec Collets, Chucks & Accessories