Shop All Collet Accessories
Parlec
Flush Hex Collet Nut, ER20
Mfr # 20ERHN
Zoro # G1205574
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Size 1-3/16
- Type Flush Hex
- For Use With Steel Sealed Collets
- Includes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 20ERHN
- Zoro # G1205574
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 1-3/16 |
Outside Diameter | 1.34 in |
Details
Item | Collet Nut |
Collet Series | ER20 |
Type | Flush Hex |
For Use With | Steel Sealed Collets |
Includes | 1 |
Features | Coated Seat Angle Reduces Friction Improving Grip Force, Minimum Overhang, One-Piece Construction |
For Collet Series | ER20 |
Product Type | Collet Nut |
Compatible Collet Series | ER20 |
Collet Chuck Nut Type | Hex |
Compatible Manufacturer Model Number | B30-20ERF236, B30F-20ERF236, B40-20ERF400, B40-20ERF600, B40F-20ERF400, C40-20ERF300, C40-20ERF400, C40-20ERF600, C40-20ERF800, C40BC-20ERF300, C40BC-20ERF400, C40BC-20ERF600, C40F-20ERF300, C40F-20ERF400, C40F-20ERF600, C50-20ERF1000, C50-20ERF400, C50-20ERF600, C50-20ERF800, C50BC-20ERF400, C50BC-20ERF600, H100-20ERF394, H100-20ERF630, H63-20ERF394, H63-20ERF630 |
Compatible Collet Wrench | 20ERHNW |
Torque - Maximum | 59 ft-lb |
Description
Collet Nut, ER20, Flush Hex, Coated Seat Angle Reduces Friction Improving Grip Force, Minimum Overhang, One-Piece Construction, Steel Sealed Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4-1/8" Wooden Handle Type B (21522N)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT CP3.0 Starter Kit (48-59-1835)
- STEINEL Reflector Nozzle, Size 14mm (14mm or 5/8in Reflector Tip)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.05 (111205000)
- PARLEC Collet Nut, ER, Spanner (32ERCN)
- PARLEC Double Angel Compression Nut, DA100 (ECN10)
- PARLEC Flush Spanner Collet Nut, ER32 (32ERN)
- PARLEC Flush Hex Collet Nut, ER16 (16ERHN)
- PARLEC Dbl Angel Compression Nut, DA300, 1/2-28 (CN30)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- EPPINGER ER20 PRECIFLEX Adapter Type 2 (2002-0550)
- Parlec Collets, Chucks & Accessories