Shop All End Mill Holders
Parlec
End Mill Holder, CAT40, Bore Dia. 32mm
Mfr # C40-M32EM4
Zoro # G0546856
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size CV40
- Bore Dia. 32.00mm
- Projection 4 in
- Nose Dia. 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-M32EM4
- Zoro # G0546856
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension Type | Metric |
Taper Size | CV40 |
Bore Dia. | 32.00mm |
Nose Dia. | 2-1/2 in |
Bore Depth | 2.6000 in |
Hole Dia. | 32mm |
Details
Item | End Mill Holder |
Projection | 4 in |
Coolant Fed | Coolant Through |
End | Single |
Nose Type | Straight |
End Type | Single End |
Shank Type - Machining | Taper |
Features | Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in |
Finish - Machining | Black Oxide |
Material - Machining | Steel |
Measurement System | Metric |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 32.00mm, Projection 4 in, Nose Dia. 2-1/2 in, Measurement System Metric, Bore Depth 2.6000 in, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33524)
- BLACK & DECKER GrInder Replacement Flange (054339-00)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 1 Pockets (5102-16)
- KYOCERA Turning Toolholder, MDJNR 164D (MDJNR164D)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- PARLEC Holder, Boring Head, CAT 40, 7/8-20, 1.5 In (C40-87BH1)
- PARLEC Modular Shank, CAT40, #2 MT, Nose 1.75 In (C40-02MT1)
- PARLEC Bushing, Power Milling, 1 In, 2.75 In L (12MCRB-100)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- GS TOOLING R8 112 x 175 Shell Mill Holder (534162)
- Parlec Milling & Drilling Toolholders