Shop All End Mill Holders
This Product is Discontinued
Parlec
End Mill Holder, CAT40, Bore Dia. 25mm (Discontinued)
Mfr # C40-M25EM4
Zoro # G1537216
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dimension Type Metric
- Taper Size CV40
- Bore Dia. 25.00mm
- Projection 4 in
- Nose Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-M25EM4
- Zoro # G1537216
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension Type | Metric |
Taper Size | CV40 |
Bore Dia. | 25.00mm |
Nose Dia. | 2 in |
Bore Depth | 3 in |
Hole Dia. | 25mm |
Details
Item | End Mill Holder |
Projection | 4 in |
Coolant Fed | Coolant Through |
End | Single |
Nose Type | Straight |
Finish - Machining | Black Oxide |
Measurement System | Metric |
Shank Type - Machining | Taper |
Material - Machining | Steel |
Features | Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in |
End Type | Single End |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 25.00mm, Projection 4 in, Nose Dia. 2 in, Measurement System Metric, Bore Depth 3 in, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.