Shop All End Mill Holders
Parlec
End Mill Holder, CAT40, Bore Dia 1.5000 In
Mfr # C40-15EM6
Zoro # G1909957
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Taper Size CV40
- Bore Dia. 1-1/2 in
- Projection 4-5/8 in
- Nose Dia. 2.6200 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-15EM6
- Zoro # G1909957
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | CV40 |
Bore Dia. | 1-1/2 in |
Nose Dia. | 2.6200 in |
Bore Depth | 2.3800 in |
Hole Dia. | 1.5" |
Details
Item | End Mill Holder |
Projection | 4-5/8 in |
Coolant Fed | Coolant Through |
End | Single |
Nose Type | Straight |
Finish - Machining | Black Oxide |
Features | Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in |
Shank Type - Machining | Taper |
End Type | Single End |
Material - Machining | Steel |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 1-1/2 in, Projection 4-5/8 in, Nose Dia. 2.6200 in, Measurement System Fractional Inch, Bore Depth 2.3800 in, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Guardair 75LJ024AA, Long John W/ 24" Alum Ext & Alloy Nozzle (75LJ024AA)
- CRESCENT T15 x 2" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB2T15-25)
- TAPCON Stop Drill Bit, for 5HE65 Anchor (DCX-138)
- HOUGEN Twist Drill 7/16 in. dia X 1/4 in. Shank (03837)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- PARLEC Modular Shank, CAT40, #2 MT, Nose 1.75 In (C40-02MT1)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- GS TOOLING CAT50 34 x 400 Shell Mill Holder (531210)
- Parlec End Mill Holders