Shop All End Mill Holders
Parlec
End Mill Holder, CAT40, Bore Dia 1.0000 In
Mfr # C40-10EM1
Zoro # G2211151
original price:
$127.39
34% off
new price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Taper Size CV40
- Bore Dia. 1 in
- Projection 1-3/4 in
- Nose Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-10EM1
- Zoro # G2211151
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | CV40 |
Bore Dia. | 1 in |
Nose Dia. | 2 in |
Bore Depth | 2.3800 in |
Hole Dia. | 1" |
Details
Item | End Mill Holder |
Projection | 1-3/4 in |
Coolant Fed | Coolant Through |
End | Single |
Nose Type | Straight |
Material - Machining | Steel |
Features | Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in |
Finish - Machining | Black Oxide |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
End Type | Single End |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 1 in, Projection 1-3/4 in, Nose Dia. 2 in, Measurement System Fractional Inch, Bore Depth 2.3800 in, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2? Drive 18? Ratchet (48-22-9050)
- WILLIAMS 1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts (35202-TH)
- ELESA Brass boss, threaded hole, B.259/30 B-M8 (B.259-B)
- ZORO SELECT Vibration Isolator, 80 Lb Max, 5/16-18 (2NPG1)
- PARLEC Modular Shank, CAT40, #2 MT, Nose 1.75 In (C40-02MT1)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- PARLEC End Mill Holder, CAT40, Bore Dia 0.5000 In (22917-4.63)
- PARLEC Holder, Boring Head, CAT 40, 7/8-20, 1.5 In (C40-87BH1)
- HHIP 3" X 1 Bore 45 Degree Single End Indexable Face Mill (2065-3000)
- Parlec Milling & Drilling Toolholders