Shop All End Mill Holders
Parlec
End Mill Holder, CAT40, Bore Dia 0.5000 In
Mfr # 22917-4.63
Zoro # G2210993
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Taper Size CV40
- Bore Dia. 1/2 in
- Projection 4-5/8 in
- Nose Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 22917-4.63
- Zoro # G2210993
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | CV40 |
Bore Dia. | 1/2 in |
Nose Dia. | 1-1/4 in |
Bore Depth | 3.8000 in |
Hole Dia. | 0.5" |
Details
Item | End Mill Holder |
Projection | 4-5/8 in |
Coolant Fed | Coolant Through |
End | Double |
Nose Type | Straight |
Finish - Machining | Black Oxide |
End Type | Double End |
Features | Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in |
Measurement System | Fractional Inch |
Material - Machining | Steel |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 1/2 in, Projection 4-5/8 in, Nose Dia. 1-1/4 in, Measurement System Fractional Inch, Bore Depth 3.8000 in, End Type Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Caliper, Digimatic, 8"/200mm (500-163-30)
- WILTON Jaw Inserts, 5 1/2 x 1/2 x 3/4, PK2 (11127S41)
- WESTWARD Screw Extractor Spiral Flute Size #7 (2RUP5)
- TITAN Hose Grip Pliers, Medium, 11" (60777)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- PARLEC Holder, Boring Head, CAT 40, 7/8-20, 1.5 In (C40-87BH1)
- DORIAN Tool Holder, Turning/Facing/Boring, DA (D50DA-2)
- Parlec End Mill Holders