Shop All End Mill Holders
Parlec
End Mill Holder, CAT40, Bore Dia 0.2500 In
Mfr # C40-25EM6
Zoro # G1861447
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Taper Size CV40
- Bore Dia. 1/4 in
- Projection 6 in
- Nose Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-25EM6
- Zoro # G1861447
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | CV40 |
Bore Dia. | 1/4 in |
Nose Dia. | 1 in |
Bore Depth | 3.8000 in |
Hole Dia. | 0.25" |
Details
Item | End Mill Holder |
Projection | 6 in |
Coolant Fed | Coolant Through |
End | Double |
Nose Type | Straight |
Measurement System | Fractional Inch |
Features | Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in |
Finish - Machining | Black Oxide |
Shank Type - Machining | Taper |
Material - Machining | Steel |
End Type | Double End |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 1/4 in, Projection 6 in, Nose Dia. 1 in, Measurement System Fractional Inch, Bore Depth 3.8000 in, End Type Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-3/4" 72-Tooth 12 Point Ratcheting Combination Wrench (9050D)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X50)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876221)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus (HCFC2040)
- PARLEC Bushing, Power Milling, 1 In, 2.75 In L (12MCRB-100)
- PARLEC Holder, Boring Head, CAT 40, 7/8-20, 1.5 In (C40-87BH1)
- PARLEC Modular Shank, CAT40, #2 MT, Nose 1.75 In (C40-02MT1)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- HHIP 3" X 1 Bore 45 Degree SE42 Indexable Face Mill With 5 Teeth (2067-3000)
- Parlec Milling & Drilling Toolholders