Shop All End Mill Holders
Parlec
End Mill Holder, CAT40, Bore Dia 0.1875 In
Mfr # C40-18EM1
Zoro # G3457176
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Taper Size CV40
- Bore Dia. 3/16 in
- Projection 1-3/4 in
- Nose Dia. 0.6900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-18EM1
- Zoro # G3457176
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | CV40 |
Bore Dia. | 3/16 in |
Nose Dia. | 0.6900 in |
Bore Depth | 3 in |
Hole Dia. | 0.1875" |
Details
Item | End Mill Holder |
Projection | 1-3/4 in |
Coolant Fed | Coolant Through |
End | Double |
Nose Type | Straight |
End Type | Double End |
Material - Machining | Steel |
Shank Type - Machining | Taper |
Finish - Machining | Black Oxide |
Measurement System | Fractional Inch |
Features | Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 3/16 in, Projection 1-3/4 in, Nose Dia. 0.6900 in, Measurement System Fractional Inch, Bore Depth 3 in, End Type Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Random Orbital Sander, 0.08HP, 3/4 In. (57502)
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 3/8 in Dia (H-34FG)
- LINK 3/8" HSS Se .378 X 25/32 Drill 3/4 X 3 Body 1/2 X 1-1/8 Shank (55-L2-196)
- INGERSOLL-RAND Endplate Gasket, 1/2 (PF800-283)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- PARLEC Modular Shank, CAT40, #2 MT, Nose 1.75 In (C40-02MT1)
- PARLEC Bushing, Power Milling, 1 In, 2.75 In L (12MCRB-100)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #2, 0.560in Dia (N3003-0002-0.59)
- Parlec Milling & Drilling Toolholders