Shop All End Mill Holders
Parlec
End Mill Holder, CAT40, Bore Dia 0.1250 In
Mfr # C40-01EM1
Zoro # G2851581
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Taper Size CV40
- Bore Dia. 1/8 in
- Projection 1-3/4 in
- Nose Dia. 0.6900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-01EM1
- Zoro # G2851581
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | CV40 |
Bore Dia. | 1/8 in |
Nose Dia. | 0.6900 in |
Bore Depth | 3 in |
Hole Dia. | 0.125" |
Details
Item | End Mill Holder |
Projection | 1-3/4 in |
Coolant Fed | Coolant Through |
End | Double |
Nose Type | Straight |
Features | Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in |
Material - Machining | Steel |
Shank Type - Machining | Taper |
End Type | Double End |
Measurement System | Fractional Inch |
Finish - Machining | Black Oxide |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 1/8 in, Projection 1-3/4 in, Nose Dia. 0.6900 in, Measurement System Fractional Inch, Bore Depth 3 in, End Type Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated (21MK97)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510226)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-D (C23323)
- MILWAUKEE TOOL M12™ FUEL™ 3/8" Cordless Ratchet w/ Battery (2557-20, 48-11-2420)
- PARLEC Modular Shank, CAT40, #2 MT, Nose 1.75 In (C40-02MT1)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- ERICKSON HSK63A one Channel MQL Shrinkfit Adapter (HSK63AHPVTTMQL1C16095M)
- Parlec Milling & Drilling Toolholders