Shop All End Mill Holders
This Product is Discontinued
Parlec
End Mill Holder, BT30, Bore Dia. 0.5000 In (Discontinued)
Mfr # B30-50EM238
Zoro # G2979182
This Product is Discontinued
Key Features
- Dimension Type Decimal Inch
- Taper Size BT30
- Bore Dia. 1/2 in
- Projection 2-3/8 in
- Nose Dia. 1.3800 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # B30-50EM238
- Zoro # G2979182
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | BT30 |
Bore Dia. | 1/2 in |
Nose Dia. | 1.3800 in |
Bore Depth | 2 in |
Hole Dia. | 0.5" |
Details
Item | End Mill Holder |
Projection | 2-3/8 in |
Coolant Fed | Coolant Through |
Nose Type | Straight |
End | Single |
Features | Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in |
End Type | Single End |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
Material - Machining | Steel |
Finish - Machining | Black Oxide |
Description
End Mill Holder, Taper Size BT30, Bore Dia. 1/2 in, Projection 2-3/8 in, Nose Dia. 1.3800 in, Measurement System Fractional Inch, Bore Depth 2 in, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.