Shop All Collet Accessories
Parlec
Dbl Angel Compression Nut, DA300, 7/16-32
Mfr # ECN50
Zoro # G2020252
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Type
- Collet Series DA300
- Size 7/16-32
- For Use With Double Angle Collets
- Includes 1
- For Collet Series DA300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # ECN50
- Zoro # G2020252
- Country of Origin United States
- Category Collet Accessories
Dimensions
Size | 7/16-32 |
Thread Size | 7/16"-32 |
Details
Item | Collet Nut |
Collet Series | DA300 |
Type | Hex |
For Use With | Double Angle Collets |
Includes | 1 |
For Collet Series | DA300 |
Description
Collet Nut, Thread Size 7/16 In.-32, DA300, Hex, Double Angle Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Offset Jaws, Green (ST020)
- HHIP 5C Mount 4" 3-Jaw Lathe Chuck (3900-4702)
- CURRENT TOOLS 12’ Manhole Sheave (312)
- SUPERCUT 82-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (528541)
- PARLEC Double Angel Compression Nut, DA100 (ECN10)
- PARLEC Dbl Angel Compression Nut, DA300, 1/2-28 (CN30)
- PARLEC Flush Spanner Collet Nut, ER32 (32ERN)
- PARLEC Collet Nut, ER, Spanner (32ERCN)
- PARLEC Flush Hex Collet Nut, ER16 (16ERHN)
- EPPINGER ER25 PRECIFLEX Adapter Type 1 (2501-0081)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- Parlec Collets, Chucks & Accessories