Shop All Collet Accessories
Parlec
Dbl Angel Compression Nut, DA300, 1/2-28
Mfr # CN30
Zoro # G2182661
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Collet Series DA300
- Size 1/2-28
- For Use With Double Angle Collets
- Includes 1
- For Collet Series DA300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # CN30
- Zoro # G2182661
- Country of Origin United States
- Category Collet Accessories
Dimensions
Size | 1/2-28 |
Thread Size | 1/2"-28 |
Details
Item | Collet Nut |
Collet Series | DA300 |
Type | Hex |
For Use With | Double Angle Collets |
Includes | 1 |
For Collet Series | DA300 |
Description
Collet Nut, Thread Size 1/2 In.-28, DA300, Hex, Double Angle Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Corner Rounder R.125 1/8" D (BRMG-10125)
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (15716)
- HHIP 3" 3-Jaw Chuck 1-8 Threaded Backplate (3900-3110)
- AIRLOC Leveling Mount, 10800 Lb Cap, 2 3/8 In (1.31203.65)
- PARLEC Flush Spanner Collet Nut, ER32 (32ERN)
- PARLEC Double Angel Compression Nut, DA100 (ECN10)
- PARLEC Collet Nut, ER, Spanner (32ERCN)
- PARLEC Dbl Angel Compression Nut, DA200, 11/16-20 (ECN75)
- PARLEC Flush Hex Collet Nut, ER16 (16ERHN)
- HHIP 55-63mm ER-40 Spanner Hook Wrench For ER Chuck Nut (3900-0596)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- Parlec Collet Accessories