Shop All Collet Accessories
Parlec
Dbl Angel Compression Nut, DA200, 11/16-20
Mfr # ECN75
Zoro # G1547804
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Collet Series DA200
- Size 11/16-20
- For Use With Double Angle Collets
- Includes 1
- For Collet Series DA200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # ECN75
- Zoro # G1547804
- Country of Origin United States
- Category Collet Accessories
Dimensions
Size | 11/16-20 |
Thread Size | 11/16"-20 |
Details
Item | Collet Nut |
Collet Series | DA200 |
Type | Hex |
For Use With | Double Angle Collets |
Includes | 1 |
For Collet Series | DA200 |
Description
Collet Nut, Thread Size 11/16 In.-20, DA200, Hex, Double Angle Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hex/Torx Socket Bit Tray (50000)
- STARRETT Band Saw Blade, 10 ft. 10" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (99576-10-10)
- KLEIN TOOLS General Purpose Torx Screwdriver T25 Round (19544)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3105X3-5PK)
- PARLEC Flush Spanner Collet Nut, ER32 (32ERN)
- PARLEC Collet Nut, ER, Spanner (32ERCN)
- PARLEC Flush Hex Collet Nut, ER16 (16ERHN)
- PARLEC Double Angel Compression Nut, DA100 (ECN10)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- EPPINGER ER32 PRECIFLEX Adapter Type 1 (3201-0027)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- Parlec Collet Accessories