Shop All Toolholder Accessories
Parlec
Collet Wrench, Open End, 2-1/4,100PG
Mfr # 100HCNW
Zoro # G1116017
original price:
$50.55
15% off
new price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Single-Angle
- For Use With 100PG Collet System
- Size 2-1/4
- Type Open End
- Overall Length 9-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 100HCNW
- Zoro # G1116017
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Size | 2-1/4 |
Overall Length | 9-1/2 in |
Details
Item | Collet Wrench |
Style | Single-Angle |
For Use With | 100PG Collet System |
Type | Open End |
Series | 100PG |
Description
Collet Wrench, For Use With 100PG Collet System, Overall Length 9-1/2 in, Series 100PG, Size 2-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 7/16" Pistol Grip Air Impact Wrench 332 ft.-lb. (CP8232-QC)
- SLUGGER BY FEIN Annular Cutter, 7/16" dia., 2" Cutting D (63134111042)
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5218)
- RIDGID RIDGID® 31035 #36 36" 5" Capacity Straight Pipe Wrench (31035)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg (40NTRK)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- Parlec Toolholder Accessories