Shop All Toolholder Accessories
Parlec
Collet Wrench, Open End, 1 1/4, DA180
Mfr # ECN12W
Zoro # G3471492
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Double-Angle
- For Use With Double Angel Collet System
- Series DA180
- Type Open End
- Size 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # ECN12W
- Zoro # G3471492
- Country of Origin Multiple
- Category Toolholder Accessories
Dimensions
Size | 1-1/4 |
Details
Item | Collet Wrench |
Style | Double-Angle |
For Use With | Double Angel Collet System |
Series | DA180 |
Type | Open End |
Description
Collet Wrench, For Use With Double Angel Collet System, Series DA180, Size 1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (16228)
- DAYTON Spark Guard, Set of 2 (962581500)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD29/32)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (40320)
- PARLEC Collet Chuck, 0.020-0.275, ER11, 0.75 In (ER11-750-6H)
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg (40NTRK)
- PARLEC Taper Type Tightening Fixture, 30, 3.5 L (TF30)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- Parlec Toolholder Accessories